- Home >
- All Products >
- Tape >
- Uline Tape Guide
Tape Guide
Which tape should I use?
FEATURE | Uline Industrial | Uline Economy | Uline Natural Rubber |
---|---|---|---|
Adhesion to Corrugated | Excellent | Good | Excellent |
Application Temperature Range |
-18° – 60°C (0° – 140°F) |
10° – 43°C (50° – 110°F) |
-18° – 66°C (0° – 150°F) |
Clarity | Excellent | Good | Good |
Moisture Resistance | Very Good | Fair | Very Good |
Which mil should I use?
Carton
Weight
65-90 lbs.
50-65 lbs.
35-50 lbs.
15-35 lbs.
0-15 lbs.
- 0"
- 20"
- 40"
- 60"
- 80"
- 100"
Box Length + Width + Height
Helpful Hints
- Always seal boxes with one strip of tape.
- If you are using 2 strips of 2" tape, try a 3" tape or a thicker mil. This will save time and money.
2" |
|
---|---|
3" |
|
05/20/2024 12:31:46 PM;
CNWEB4
-0-0/0.0-1- 00000000-0000-0000-0000-000000000000