2 Mil Bags on a Roll in Stock - ULINE.ca
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
Bags on a Roll
>
Uline 2 Mil Bags on a Roll
Uline 2 Mil Bags on a Roll
Pre-opened and perforated
for easy insertion and tear-off. Ideal for high volume packaging operations.
Sleeve type bags are open at one end, sealed at the other end.
All virgin, low density polyethylene film.
Water resistant.
Can be used in Autobag
®
machines.
FDA and USDA compliant.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal. Sold separately.
ULINE 2 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-3772
2
x
3"
4,000
4
$76
$73
$68
ADD
S-5449
3
x
3"
4,000
4
81
76
72
ADD
S-3305
3
x
4"
3,000
6
63
61
57
ADD
S-3027
3
x
5"
2,250
5
53
50
47
ADD
S-12369
3
x
8"
1,500
6
68
65
62
ADD
S-3028
4
x
4"
3,000
7
73
69
65
ADD
S-3029
4
x
5"
2,250
6
63
61
57
ADD
S-1262
4
x
6"
2,000
8
63
61
57
ADD
S-5878
4
x
8"
1,500
8
69
66
62
ADD
S-6526
4
x
12"
1,000
7
62
58
55
ADD
S-11116
5
x
5"
2,250
9
78
73
69
ADD
S-3031
5
x
7"
1,750
9
84
78
73
ADD
S-5450
5
x
8"
1,500
6
74
72
66
ADD
S-5451
5
x
10"
1,250
7
65
62
58
ADD
S-5452
6
x
6"
2,000
11
89
85
78
ADD
S-1263
6
x
8"
1,500
8
76
73
68
ADD
S-6527
6
x
9"
1,250
9
74
72
66
ADD
S-7564
6
x
10"
1,250
11
89
85
81
ADD
S-7565
6
x
12"
1,000
11
85
80
74
ADD
S-5453
7
x
8"
1,500
8
92
88
84
ADD
S-1264
8
x
10"
1,250
14
93
89
81
ADD
S-6528
8
x
12"
1,000
13
89
82
78
ADD
S-1265
9
x
12
1
/
2
"
1,000
15
101
95
90
ADD
S-3032
10
x
12"
1,000
17
124
119
115
ADD
S-3033
10
x
16"
750
15
119
113
107
ADD
S-12370
12
x
15"
750
20
177
170
161
ADD
S-3034
12
x
18"
750
21
165
157
147
ADD
S-13590
14
x
20"
625
25
204
192
181
ADD
S-13591
15
x
18"
750
27
235
224
211
ADD
S-13592
16
x
20"
625
29
286
274
258
ADD
S-3035
18
x
24"
500
30
236
224
209
ADD
S-12371
20
x
24"
500
34
324
305
290
ADD
S-13593
24
x
24"
500
39
342
324
305
ADD
S-7566
24
x
36"
150
18
131
123
119
ADD
ULINE 2 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
< Back to Mobile Site
03/21/2025 11:42:00 AM; D
CNWEB3
close