Uline 4 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film.
  • Water resistant.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

ULINE 4 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-13594      3 x 3" 1,750  5 $55 $53 $50  ADD
 S-7567      3 x 5" 1,250  6 62 58 55  ADD
 S-11121      4 x 4" 1,500  7 78 74 69  ADD
 S-3503      4 x 6" 1,000  8 58 55 51  ADD
 S-13595      4 x 8" 750  10 61 58 55  ADD
 S-3504      5 x 7" 1,000  11 80 77 72  ADD
 S-3505      6 x 8" 750  11 74 72 66  ADD
 S-5454      6 x 10" 500  10 57 54 49  ADD
 S-13596      6 x 12" 500  11 81 78 73  ADD
 S-3506      8 x 10" 500  12 61 58 55  ADD
 S-7568      8 x 12" 500  14 82 80 74  ADD
 S-3507      9 x 12 1/2" 500  17 90 82 78  ADD
 S-6529    10 x 12" 500  18 139 130 122  ADD
 S-11122    10 x 15" 300  13 100 93 89  ADD
 S-13597    10 x 16" 300  15 104 100 92  ADD
 S-6530    12 x 18" 250  17 90 82 78  ADD
 S-7569    18 x 24" 250  30 227 216 200  ADD
 S-12372    24 x 36" 150  36 274 261 243  ADD
03/24/2025 06:35:18 PM; D CNWEB26