Partitions

Two-sided mobile partitions are handy for meetings, brainstorming and dividing open spaces.
  • Porcelain whiteboard on one side of partition for writing notes and ideas.
  • Fabric bulletin board on the other side of partition for posting important notices.
  • Smooth rolling swivel wheels, 2 locking.
  • Sturdy metal frame.
  • Two-sided Dry Erase Partition - Huge writing area to divide working spaces. Magnetic steel dry erase surface on both sides.
  • Dry Erase Markers and Accessories available.

PARTITIONS

MODEL
NO.
DESCRIPTION
FRONT/BACK
SURFACE SIZE
W x H
TOTAL
HEIGHT
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5860  Dry Erase/Dry Erase  Magnetic Steel 4 x 6' 74" 58 $406 $394  ADD
H-5861  Dry Erase/Bulletin Board  Magnetic Porcelain 74" 91 1,255 1,235  ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
04/18/2025 02:05:47 AM; D CNWEB23