Cadillac Mats

SOFT CUSHIONING

This is the "Cadillac" of mats, the one used in Uline warehouses.
  • Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long.
  • Beveled edges help keep warehouses safe - No tripping.
  • Dyna-Shield® PVC cleans easily and lasts longer.
  • 5/8" thick - 60% more cushioning.
  • Recommended for dry conditions only.

CADILLAC MATS – STANDARD SIZE

MODEL
NO.
SIZE THICKNESS PRICE EACH ADD TO
CART
1 3 6+
   H-3086     2 x 2' 3/8" $28 $26 $24  ADD
   H-34*     2 x 3' 39 35 33  Specify Color 
   H-640     2 x 4' 51 48 43  ADD
   H-786     2 x 5' 64 60 52  ADD
   H-261     2 x 6' 76 72 66  ADD
   H-641     2 x 8' 3/8" 102 97 84  ADD
   H-689     2 x 10' 127 118 107  ADD
   H-690     2 x 12' 155 141 127  ADD
   H-1677     2 x 16' 204 187 170  ADD
   H-2363     2 x 20' 254 234 214  ADD
   H-787     3 x 3' 3/8" 59 52 48  ADD
   H-262     3 x 4' 76 72 64  ADD
   H-51*     3 x 5' 97 88 80  Specify Color 
   H-263     3 x 6' 114 106 97  ADD
   H-788     3 x 7' 134 121 110  ADD
   H-642*     3 x 8' 3/8" 155 141 127  Specify Color 
   H-53     3 x 10' 190 176 160  ADD
   H-643*     3 x 12' 228 210 190  Specify Color 
   H-691     3 x 16' 303 280 253  ADD
   H-2364     3 x 20' 379 350 317  ADD
   H-789     4 x 4' 3/8" 102 97 84  ADD
   H-3087     4 x 5' 127 118 107  ADD
   H-52     4 x 6' 155 141 127  ADD
   H-264     4 x 8' 204 187 170  ADD
   H-657     4 x 10' 254 234 214  ADD
   H-658     4 x 12' 3/8" 303 280 253  ADD
   H-2010     4 x 16' 406 369 338  ADD
   H-2365     4 x 20' 506 462 419  ADD
   H-1678     5 x 8' 254 234 214  ADD
   H-2366     5 x 10' 317 291 270  ADD
   H-3088     6 x 6' 228 210 190  ADD
   H-2011*     2 x 3' 5/8" 56 52 50  Specify Color 
   H-3089     2 x 4' 73 69 64  ADD
   H-9361     2 x 5' 90 88 80  ADD
   H-3090     2 x 6' 105 98 90  ADD
   H-3091     2 x 8' 148 138 127  ADD
   H-3092     2 x 10' 5/8" 183 173 162  ADD
   H-3093     2 x 12' 207 195 181  ADD
   H-9362     2 x 16' 290 272 255  ADD
   H-5891     2 x 20' 364 348 331  ADD
   H-3094     3 x 4' 105 98 90  ADD
   H-2012*     3 x 5' 5/8" 127 121 113  Specify Color 
   H-2367     3 x 6' 155 143 134  ADD
   H-2013*     3 x 8' 207 195 181  Specify Color 
   H-3095     3 x 10' 257 245 225  ADD
   H-2014*     3 x 12' 307 292 272  Specify Color 
   H-5138     3 x 16' 5/8" 413 390 363  ADD
   H-5892     3 x 18' 462 440 407  ADD
   H-5893     3 x 20' 515 493 456  ADD
   H-9363     4 x 4' 140 132 124  ADD
   H-2368     4 x 6' 207 195 181  ADD
   H-3096     4 x 8' 5/8" 275 262 242  ADD
   H-9364     4 x 10' 347 328 305  ADD
   H-3097     4 x 12' 413 390 363  ADD
   H-9365     4 x 16' 561 525 487  ADD
 H-5894     4 x 20' 686 652 605  ADD
 H-9366     4 x 25' 5/8" 925 883 842  ADD
   H-5895     5 x 8' 341 329 303  ADD
   H-5896     6 x 8' 410 390 363  ADD

SHIPS VIA MOTOR FREIGHT

CADILLAC MATS – FULL-LENGTH ROLLS

SHIPS VIA MOTOR FREIGHT
MODEL
NO.
SIZE THICKNESS WEIGHT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
   H-790 2 x 60' 3/8" 69 $595 $561  ADD
   H-81 3 x 60' 96 916 883  ADD
   H-1315 4 x 60' 143 1,188 1,148  ADD
   H-2369 2 x 30' 5/8" 56 570 545  ADD
   H-2370 3 x 30' 83 858 825  ADD
   H-2371 4 x 30' 110 1,148 1,106  ADD
04/18/2025 08:35:20 AM; D CNWEB23