Large Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for creating layers on skids or inside packaging.
  • 200 lb. Test - General purpose.
  • 32 ECT - Lightweight and budget friendly.

200 LB. TEST CORRUGATED PADS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10 - 50 100 250 500+
  S-9914  15 x 15" $1.35 $1.17 $1.06 $.87 50 / 1800 9  ADD
  S-6378  16 x 12" .81 .78 .73 .65 50 / 2250 8  ADD
  S-2630  16 x 16" 1.47 1.37 1.25 .96 50 / 1500 11  ADD
  S-11206  18 x 12" 1.06 .96 .90 .78 50 / 2000 9  ADD
  S-19277  18 x 14" 1.21 1.17 1.00 .92 50 / 1500 11  ADD
  S-2631  18 x 18" 1.64 1.47 1.37 1.12 50 / 1500 14  ADD
  S-8283  20 x 12" 1.43 1.25 1.16 .91 50 / 2000 10  ADD
  S-15056  20 x 14" 1.45 1.35 1.25 .96 50 / 1500 12  ADD
  S-5576  20 x 16" 1.48 1.43 1.35 1.00 50 / 1000 14  ADD
  S-3190  20 x 20" 1.87 1.70 1.45 1.25 50 / 1000 17  ADD
  S-5248  20 x 24" 1.93 1.73 1.48 1.35 50 / 1000 22  ADD
  S-12646  20 x 30" 2.10 1.94 1.72 1.45 50 / 600 25  ADD
  S-19278  22 x 18" 1.76 1.65 1.43 1.21 50 / 1000 18  ADD
  S-3191  22 x 22" 1.94 1.81 1.50 1.37 50 / 1000 21  ADD
  S-14243  22 x 28" 2.10 1.93 1.72 1.45 50 / 500 26  ADD
  S-13742  24 x 12" 1.48 1.43 1.31 .99 50 / 1500 12  ADD
  S-16512  24 x 16" 1.73 1.64 1.43 1.20 50 / 1000 16  ADD
  S-5577  24 x 18" 1.90 1.72 1.47 1.31 50 / 1000 19  ADD
  S-2633  24 x 24" 2.02 1.90 1.64 1.39 50 / 1000 24  ADD
  S-8285  24 x 30" 2.19 1.99 1.81 1.48 50 / 500 30  ADD
  S-2483  24 x 36" 2.36 2.10 1.94 1.70 50 / 500 36  ADD
  S-3192  24 x 48" 2.75 2.53 2.36 1.99 25 / 500 25  ADD
  S-19279  24 x 60" 3.34 3.15 2.96 2.46 25 / 500 32  ADD
  S-5249  24 x 72" 3.75 3.54 3.21 2.69 25 / 500 38  ADD
  S-13743  26 x 26" 2.13 1.94 1.72 1.45 50 / 500 28  ADD
  S-19280  26 x 38" 2.72 2.38 2.19 1.95 50 / 500 43  ADD
  S-11207  30 x 30" 2.77 2.51 2.38 2.09 50 / 500 39  ADD
  S-15057  30 x 36" 2.82 2.53 2.39 2.10 25 / 250 23  ADD
  S-7354  30 x 40" 2.85 2.57 2.42 2.13 25 / 250 25  ADD
S-5578  30 x 72" 4.49 4.17 3.70 3.05 25 / 250 46  ADD
  S-16513  32 x 32" 2.85 2.57 2.42 2.13 50 / 250 43  ADD
  S-6379  32 x 48" 3.51 3.25 3.00 2.67 25 / 250 34  ADD
  S-1160  36 x 36" 2.89 2.63 2.43 2.15 50 / 250 55  ADD
  S-13744  36 x 42" 3.22 2.96 2.77 2.36 25 / 250 32  ADD
S-321  36 x 48" 3.55 3.30 3.04 2.72 25 / 250 36  ADD
S-16514  36 x 60" 4.88 4.40 4.09 3.34 25 / 250 45  ADD
S-3959  36 x 72" 6.26 5.68 5.13 4.50 25 / 250 55  ADD
S-13745  36 x 96" 7.68 7.10 6.52 5.89 10 / 250 29  ADD
  S-7355  40 x 40" 3.17 2.96 2.67 2.24 25 / 250 33  ADD
S-1047  40 x 42" 3.33 3.05 2.77 2.36 25 / 250 36  ADD
S-3193  40 x 48" 2.69 2.69 2.69 2.69 25 / 250 42  ADD
S-8284  40 x 60" 5.00 4.50 4.14 3.42 10 / 250 20  ADD
S-6127  42 x 42" 3.85 3.55 3.33 2.82 25 / 250 37  ADD
S-3586  42 x 48" 4.07 3.70 3.48 3.02 25 / 250 43  ADD
S-13746  44 x 44" 4.18 3.88 3.66 3.05 25 / 250 40  ADD
S-355  48 x 48" 4.70 4.24 3.81 3.15 25 / 250 48  ADD
S-3587  48 x 60" 5.90 5.35 4.92 3.99 10 / 250 24  ADD
S-3960  48 x 72" 7.39 6.72 6.27 5.58 10 / 250 30  ADD
S-3194  48 x 96" 6.76 6.76 6.76 6.76 10 / 250 40  ADD
S-19281  60 x 60" 7.71 7.14 6.67 5.81 10 / 250 32  ADD
S-22647  60 x 72" 9.60 8.80 8.32 7.42 10 / 250 38  ADD
S-19282  60 x 96" 12.76 11.72 11.06 9.90 10 / 250 50  ADD

SHIPS VIA MOTOR FREIGHT

32 ECT CORRUGATED PADS

SOLD IN FULL BALE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD PADS/
BALE
LBS./
BALE
ADD TO
CART
250 500 1 000+
   S-21637 36 x 48"   $2.30 $2.30 $2.30 250 310  ADD
   S-20457 40 x 48"   2.43 2.43 2.43 340

 ADD

   S-21638 48 x 48"   2.69 2.69 2.69 410

 ADD

   S-20458 48 x 96"   6.09 6.09 6.09 820  ADD
   S-22600 48 x 120" 8.32 8.32 8.32 1,025  ADD
       

SHIPS VIA MOTOR FREIGHT
04/08/2025 01:46:44 AM; D CNWEB3