Uline 4 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers up to 48" wide. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 32" wide. Sold separately.

ULINE 4 MIL POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+

S-11155 1" x 750'      4 $31 $30 $28 $26  ADD

S-15162 1/2" x 750'      5 34 32 31 30  ADD

S-1141 2" x 1,500'   11 72 68 63 58  ADD

S-15163 1/2" x 1,500'   13 81 77 74 68  ADD

S-1142 3" x 1,500'   16 89 85 80 76  ADD

S-1143 4" x 1,500'   21 $90 per roll any quantity  ADD

S-2391 5" x 1,500'   25 126 119 112 107  ADD

S-1144 6" x 1,500'   28 150 140 132 123  ADD

S-2392 7" x 1,500'   34 170 161 151 140  ADD

S-1145 8" x 1,500'   39 189 177 166 157  ADD

S-2393 9" x 1,500'   43 213 200 192 177  ADD

S-1146 10" x 1,500'   45 238 224 209 198  ADD

S-1147 12" x 1,500'   57 273 257 242 225  ADD

S-3660 13" x 750'      32 157 146 138 130  ADD

S-1986 14" x 750'      35 159 150 139 131  ADD

S-1148 16" x 750'      40 181 171 162 151  ADD

S-1987 18" x 750'      47 197 185 174 163  ADD

S-1153 20" x 750'      49 216 203 193 178  ADD

S-2394 22" x 750'      53 238 224 209 198  ADD

S-1154 24" x 750'      59 259 246 231 216  ADD

S-5495 26" x 750'      63 270 254 239 224  ADD

S-5496 28" x 750'      68 290 275 259 243  ADD
S-6520 30" x 750'      73 306 290 274 257  ADD
S-15164 32" x 750'      77 321 302 285 267  ADD
S-3523 36" x 750'      90 347 328 308 289  ADD
  S-11156 40" x 500'      66 281 263 248 232  ADD
S-5867 48" x 450'      74 296 281 263 248  ADD
S-19809 60" x 400'      76 324 308 292 275  ADD

 

SHIPS VIA MOTOR FREIGHT
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
04/20/2025 06:45:37 PM; D CNWEB3