Commercial Window Air Conditioners in Stock - Uline.ca
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
Fans and HVAC
>
Window Air Conditioners
Window Air Conditioners
FRIGIDAIRE
®
Cool down warehouse offices or construction trailers.
Exhaust drains out of the back. Window mounting kit included.
Digital display with 3 fan speeds.
Removable, washable filters. Remote control.
24-hour timer, sleep mode and adjustable thermostat 16° to 32°C (60° to 90°F).
WINDOW AIR CONDITIONERS – 115 VOLTS
CSA LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU
AMPS
WATTS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-9286
16
x
12
x
15"
250 sq. ft.
6,000
5.1
540
53
$469
$455
ADD
H-9287
19
x
13
x
17"
350 sq. ft.
8,000
8.4
720
57
559
538
ADD
H-9288
19
x
15
x
22"
550 sq. ft.
12,000
10.03
1,070
82
731
704
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/20/2025 07:23:25 PM; D
CNWEB5
close