Uline Shrink Tubing

MAKE YOUR OWN SHRINK BAGS

PVC tubing is sealed on both sides to speed your packaging.
  • Clear, high-gloss packaging.
  • 200 Gauge - Use 2 and 3" widths to create tamper-evident packaging for bottled goods like vitamins and spices.

100 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-6636* 4" 1,500 8 N/A   $58 $53  ADD
  S-7312* 5" 11 N/A   70 65  ADD
  S-6637 6" 13 $76 73 70  ADD
  S-5027 8" 16 110 105 100  ADD
  S-5028 10" 20 140 135 127  ADD
  S-5868 12" 24 169 164 156  ADD
  S-5869 14" 28 197 192 179  ADD
  S-5029 16" 32 226 214 201  ADD
  S-5030 18" 36 254 243 226  ADD
  S-5870 20" 40 281 256 243  ADD
  S-10413 24" 48 337 326 308  ADD
  S-15283 26" 51 373 363 344  ADD
  S-16279 30" 58 425 409 389  ADD
        * 2 rolls/carton

200 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-23533* 1/2" 750 3 N/A   $23 $21  ADD
  S-11801* 2" 4 N/A   25 22  ADD
  S-19011* 1/2" 5 N/A   31 28  ADD
  S-11802* 3" 6 N/A   36 33  ADD
  S-11531* 4" 7 N/A   47 43  ADD
  S-19012* 5" 9 N/A   63 58  ADD
  S-11532 6" 11 $75 68 64  ADD
  S-11533 8" 16 101 92 87  ADD
  S-12998 10" 19 127 119 106  ADD
  S-15284 12" 23 151 142 130  ADD
  S-15285 16" 29 192 181 171  ADD
  S-19013 20" 35 244 234 220  ADD
        * 2 rolls/carton
04/15/2025 02:13:25 PM; D CNWEB5