Shrink Wrapping Machine, Shrink Tunnels in Stock - ULINE.ca
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
Shrink Tools and Equipment
>
Shrink Tunnels
Shrink Tunnels
Quickly shrink-wrap packages.
Use with PVC or polyolefin film.
All-day use.
120V. Superior design is almost maintenance free. For packages up to
7" high
and
15" wide
.
SHRINK TUNNELS
1 YEAR WARRANTY
MODEL
NO.
OPENING DIM.
H x W
TEMPERATURE
RANGE
VOLTAGE
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-4018
8
x
16"
50° to 177°C
120V
260
$4,495
ADD
Requires a 20A outlet
SHRINK TUNNEL ACCESSORIES
MODEL
NO.
DESCRIPTION
OVERALL DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-2035
Leg Kit for H-4018
21
x
6
x
25
3
/
8
"
66
$875
ADD
< Back to Mobile Site
04/15/2025 10:58:27 AM; D
CNWEB25
close