Outdoor Safety Cabinets

Weatherproof storage to keep aerosols, gasoline and flammable liquids safe.
  • Double wall 18-gauge steel with stainless steel 3-point locking system.
  • Durable weather and UV-resistant urethane finish.
  • Forkliftable.
  • Sloped roof with 2 3/4" overhang sheds rain and snow.
  • Meets NFPA, OSHA and FM Standards.
  • Self-Closing - Doors automatically close if temperature reaches 74°C (165°F).

OUTDOOR SAFETY CABINETS WITH MANUAL DOORS

15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-8710M 431850" 30 1 292 $2,615 $2,540  ADD
  H-8711M 431871" 45 2 382 2,980 2,906  ADD
  H-11885M 313171" 60 2 423 3,725 3,655  ADD
  H-10737M* 433171" 90 2 532 4,485 4,416  ADD
* OSHA code 29 CFR 1910.106 states that no more than
   60 gallons may be Class I, Class II or Class III liquids
SHIPS ASSEMBLED VIA MOTOR FREIGHT

OUTDOOR SAFETY CABINETS WITH SELF-CLOSING DOORS

15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-8710S 431850" 30 1 292 $3,092 $3,017  ADD
  H-8711S 431871" 45 2 382 3,464 3,390  ADD
  H-11885S 313171" 60 2 445 4,210 4,140  ADD
  H-10737S* 433171" 90 2 532 4,934 4,865  ADD
* OSHA code 29 CFR 1910.106 states that no more than
   60 gallons may be Class I, Class II or Class III liquids
SHIPS ASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL SHELVES

MODEL
NO.
FIT CABINET
W x D
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-8713 39 1/2 x 14" 30/45 1 14 $119 $108  ADD
  H-11886 27 1/2 x 26 1/2" 60 1 17 208 203  ADD
  H-10738 39 1/2 x 26 1/2" 90 1 19 235 228  ADD
04/20/2025 09:57:03 PM; D CNWEB5