Saddle Window Air Conditioners in Stock - ULINE.ca
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
Fans and HVAC
>
Saddle Window Air Conditioners
Saddle Window Air Conditioners
SOLEUS AIR
®
Let the sunshine in! Low profile unit straddles the window in schools and cabins.
30% quieter than standard window units. Window mounting kit included.
Exhaust drains out back.
Removable, washable filters.
Digital display and 3 fan speeds. Remote control.
24-hour timer, sleep mode and adjustable thermostat 17° to 30°C (62° to 86°F).
Fits window sills up to 11" deep.
SADDLE WINDOW AIR CONDITIONERS - 115 VOLTS
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU
AMPS
WATTS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-9299
19
x
15
x
28"
275 sq. ft.
6,000
4.5
495
68
Overstock SALE!
$500
ADD
H-9300
375 sq. ft.
8,000
6.5
667
71
Overstock SALE!
$635
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/05/2025 09:17:38 PM; D
CNWEB3
close