Fiberglass Step Ladders

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Reinforced edge bracing.
  • Pinch-proof spreaders.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity.

FIBERGLASS STEP LADDERS

CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3837  2' 300 lbs. 18 x 17" 8 $151 $140  ADD
H-2170  4' 20 x 28" 15 257 242  ADD
H-1802  6' 23 x 39" 21 333 319  ADD
H-1803  8' 26 x 51" 28 401 386

 ADD

H-1804  10' 29 x 61" 36 477 462  ADD
H-1805  12' 32 x 74" 48 560 545  ADD
 

SHIPS VIA MOTOR FREIGHT
04/20/2025 07:01:53 PM; D CNWEB23