Drum Fans

STANDARD DRUM FANS
Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable, totally enclosed direct-drive motor. Maintenance free.
  • 3 blades.
  • 8" wheels.
  • OSHA compliant.
  • 2 speeds.
  • 120 Volts.
POWER PLUS DRUM FANS
High-capacity fans blast hot stagnant air from large areas.
  • Belt-drive motor increases longevity.
  • 4 blades.
  • 9" wheels.
  • 2 speeds.
  • 120 Volts.
  • OSHA compliant.

STANDARD DRUM FANS

ETL/C-ETL Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1574 30" 313219" 1/4 6,000-7,800 47 $887 $858  ADD
H-1196 36" 373819" 1/3 9,000-12,500 57 1,137 1,108  ADD
H-1575* 42" 434419" 1/2 15,600 72 1,258 1,216  ADD
* 10" WHEELS, 1 Speed EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.

POWER PLUS DRUM FANS

UL/C-UL Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-9345 36" 374020" 3/4 12,800-15,000 65 $915 $887  ADD
H-9346 42" 444620" 3/4 16,900-20,500 72 1,015 972  ADD
H-9347 48" 505120" 1 21,800-25,700 85 1,180 1,137  ADD
  SHIPS ASSEMBLED VIA MOTOR FREIGHT
04/15/2025 10:07:13 AM; D CNWEB3