Super Shippers in Stock - ULINE.ca
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
Heavy Duty Boxes
>
Super Shippers
Super Shippers
Combine smaller boxes into one Super Shipper and
save on UPS costs.
Six different sizes in every box
- Save money and inventory space.
Sides are creased at intervals - Simply cut to your desired size.
Extra strong 275 lb. test is
38%
stronger than 200 lb. test.
Meets ASTM D5118.
275 LB. TEST SUPER SHIPPERS
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX
BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10
100
250
500
1,000+
S-18983
20
x
20
x
20"
20,18,16,
14,12,10"
$8.75
$8.26
$7.75
$7.27
$6.72
10
/
120
42 lbs.
ADD
▪
S-4000
26
x
20
x
20"
10.11
9.17
8.90
7.99
7.27
10
/
120
46 lbs.
ADD
▪
S-4001
30
x
20
x
20"
10.77
10.19
9.72
9.16
8.08
10
/
120
50 lbs.
ADD
▪
S-4776
24
x
24
x
24"
24,22,20,
18,16,14"
12.65
11.79
10.86
10.35
9.97
10
/
120
60 lbs.
ADD
▪
S-4509
30
x
24
x
24"
14.49
13.38
12.86
11.95
10.86
10
/
120
65 lbs.
ADD
▪
S-4453
32
x
24
x
24"
10.51
10.51
10.51
10.51
10.51
10
/
120
65 lbs.
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/18/2025 06:25:58 AM; D
CNWEB25
close