275 Lb. Test Single Wall Boxes

HEAVY DUTY

Greater bursting strength than 200 lb. test boxes. Guarantee shipments arrive intact.
  • UPS recommended weight capacity up to 65 lbs.

    Single Wall Box: 3/16 in. Thick

275 LB. TEST SINGLE WALL BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25 100 250 500 1,000+
  S-4876    666" $1.37 $1.25 $1.08 $1.00 $.96   25 / 1500 11 lbs.  ADD
  S-4591    888" 1.90 1.65 1.45 1.39 1.32 25 / 750 17 lbs.  ADD
  S-16709  1086" 1.99 1.76 1.50 1.45 1.39 25 / 750 17 lbs.  ADD
  S-4603  101010" 2.28 2.13 1.99 1.94 1.81 25 / 500 26 lbs.  ADD
  S-14226  11 1/43/46" 2.02 1.90 1.72 1.57 1.48 25 / 750 21 lbs.  ADD
  S-16720  11 1/43/410" 2.51 2.31 2.05 1.95 1.87 25 / 500 25 lbs.  ADD
  S-4783  11 1/43/412" 2.75 2.57 2.24 2.10 1.99 25 / 500 32 lbs.  ADD
  S-4784  1266" 1.87 1.65 1.48 1.43 1.35 25 / 500 19 lbs.  ADD
  S-14227  12106" 2.31 2.19 1.99 1.93 1.87 25 / 500 24 lbs.  ADD
  S-15035  12108" 2.38 2.24 2.02 1.95 1.93 25 / 500 27 lbs.  ADD
  S-4770  12126" 2.39 2.26 2.10 1.99 1.95 25 / 500 27 lbs.  ADD
  S-4475  121212" 2.94 2.77 2.55 2.39 2.32 25 / 500 38 lbs.  ADD
  S-15048  141210" 3.66 3.35 3.02 2.76 2.63 25 / 500 39 lbs.  ADD
  S-4718  141414" 4.95 4.47 4.07 3.70 3.48 25 / 250 51 lbs.  ADD
  S-15054  16128" 3.59 3.30 2.96 2.72 2.57 25 / 250 38 lbs.  ADD
  S-13306  161212" 4.24 3.85 3.50 3.21 2.96 25 / 250 45 lbs.  ADD
  S-4627  161616" 5.82 5.16 4.84 4.46 4.34 25 / 125 66 lbs.  ADD
  S-13311  17 1/411 1/48" 3.25 2.96 2.82 2.63 2.42 25 / 250 36 lbs.  ADD
  S-4858  17 1/411 1/410" 3.42 3.21 3.02 2.82 2.69 25 / 250 41 lbs.  ADD
  S-4789  17 1/411 1/412" 3.70 3.48 3.26 3.02 2.86 25 / 250 43 lbs.  ADD
  S-4635  181212" 3.92 3.72 3.50 3.26 3.05 25 / 250 47 lbs.  ADD
  S-4771  181812" 5.66 5.19 4.95 4.70 4.49 25 / 125 63 lbs.  ADD
  S-4730  181818" 7.37 6.60 6.28 5.79 5.44 10 / 120 32 lbs.  ADD
  S-4794  201614" 6.12 5.73 5.31 4.96 4.80 15 / 120 36 lbs.  ADD
  S-4697  202020" 8.57 8.00 7.54 7.04 6.71 10 / 120 42 lbs.  ADD
  S-4772  241212" 4.65 4.46 4.22 4.13 3.75 25 / 250 56 lbs.  ADD
  S-4801  241812" 6.53 6.27 5.87 5.65 5.31 15 / 120 45 lbs.  ADD
  S-12652  241818" 8.62 8.30 7.70 7.33 6.89 10 / 120 40 lbs.  ADD
  S-4773  242424" 12.34 11.43 10.53 9.99 9.54 10 / 120 60 lbs.  ADD
  S-4941  481212" 9.16 8.91 8.14 7.89 7.41 10 / 120 38 lbs.  ADD
   SHIPS VIA MOTOR FREIGHT
04/21/2025 05:20:11 AM; D CNWEB5