White Corrugated Boxes

Labels and special instructions are not missed.
  • Improve the appearance of your shipments.
  • Larger quantity quotes available.

200 LB. TEST WHITE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
  S-4575           444" $.61 $.59 $.57 $.51 $.49   25 / 2500 3  ADD
  S-4948           555" .91 .87 .84 .75 .63   25 / 1800 5  ADD
  S-18171           664" 1.25 1.06 .92 .91 .86   25 / 1800 6  ADD
  S-4428           666" 1.35 1.17 1.00 .96 .91   25 / 1800 7  ADD

S-18946           777" 1.72 1.45 1.31 1.29 1.19   25 / 900 10  ADD
  S-15028           864" 1.39 1.25 1.08 1.00 .96   25 / 1800 7  ADD

S-18947           886" 1.76 1.47 1.35 1.32 1.25   25 / 750 11  ADD
  S-4429           888" 1.81 1.50 1.39 1.37 1.29   25 / 900 12  ADD
  S-16454           999" 1.95 1.73 1.48 1.45 1.39   25 / 600 16  ADD
  S-14261         1086" 1.87 1.57 1.45 1.39 1.31   25 / 900 12  ADD
  S-4430         101010" 2.10 1.94 1.64 1.50 1.45   25 / 500 19  ADD
  S-16455   11 1/43/44" 1.61 1.45 1.41 1.37 1.25   25 / 500 12  ADD
  S-4952   11 1/43/46" 1.76 1.57 1.48 1.45 1.35   25 / 500 14  ADD
  S-13292   11 1/43/412" 2.38 2.20 1.95 1.87 1.80   25 / 500 19  ADD
  S-20486         1288" 1.83 1.65 1.50 1.45 1.37   25 / 900 15  ADD
  S-14262         1294" 1.90 1.72 1.57 1.48 1.39   25 / 750 13  ADD
  S-15033         12106" 2.20 1.95 1.70 1.57 1.48   25 / 500 17  ADD

S-19777         12108" 2.38 2.10 1.85 1.66 1.61   25 / 500 19  ADD

S-19778         12124" 2.20 1.99 1.70 1.60 1.48   25 / 500 18  ADD
  S-4932         12126" 2.30 2.09 1.76 1.65 1.56   25 / 500 20  ADD
  S-13294         12128" 2.57 2.31 1.99 1.93 1.81   25 / 500 23  ADD
  S-16456         121210" 2.75 2.57 2.14 2.02 1.95   25 / 500 25  ADD
  S-4431         121212" 2.79 2.61 2.18 2.06 2.01   25 / 500 27  ADD
  S-16457         141010" 2.57 2.30 2.10 1.93 1.85   25 / 500 23  ADD
  S-4432         141414" 4.14 3.74 3.41 3.05 2.96   25 / 250 38  ADD
  S-13303         151210" 3.33 3.05 2.96 2.82 2.75   25 / 250 28  ADD
  S-20487         161212" 3.41 3.17 3.04 2.94 2.85   25 / 300 31  ADD
  S-4933         161616" 5.28 4.79 4.38 3.99 3.81   25 / 125 47  ADD
  S-12599         18126" 3.35 3.02 2.82 2.69 2.42   25 / 250 25  ADD

S-18949         18128" 3.41 3.09 2.96 2.85 2.73   25 / 250 28  ADD
  S-4634         181212" 3.42 3.22 3.05 3.02 2.94   25 / 250 33  ADD
  S-11262         181818" 6.48 5.90 5.66 5.36 5.08   20 / 120 48  ADD
  S-4934         202020" 7.64 7.09 6.76 6.28 5.79   10 / 120 29  ADD
  S-4764         241212" 4.40 4.14 3.92 3.70 3.42   25 / 250 40  ADD
  S-11263         242424" 10.07 9.50 9.16 8.67 8.17   10 / 120 42  ADD
   SHIPS VIA MOTOR FREIGHT
04/20/2025 11:03:42 AM; D CNWEB23