Garment Boxes

Easy to ship, store and handle boxes for the garment industry.
  • Clothes pack flat with or without hangers.

200 LB. TEST GARMENT BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
10-25 100 250 500 1,000+

S-4761

19123"      X-19 $2.42 $2.30 $2.19 $1.99 $1.87 25 / 500  ADD
  S-4301

20204"      Garment 3.17 3.17 3.17 3.17 3.17 10 / 240  ADD

S-15962

   21 3/815 5/83/8" SS-4 3.85 3.63 3.35 3.21 2.94 25 / 250  ADD

S-15963

   21 3/815 5/81/2" SS-6 4.17 3.85 3.64 3.35 3.21 20 / 240  ADD

S-15964

   21 3/815 5/812 5/8" SS-8 4.67 4.34 4.13 3.81 3.55 20 / 140  ADD

S-4547

24164"      X-24 3.09 2.85 2.75 2.51 2.39 25 / 250  ADD
  S-14280

26204"      MC4 4.98 4.69 4.40 4.09 3.74 20 / 240  ADD
  S-13327

26206"      MC6 5.40 4.98 4.69 4.38 3.99 20 / 240  ADD
  S-18370

26208"      MC8 5.69 5.28 4.96 4.65 4.33 15 / 150  ADD
  S-14281

  262010"      MC10 6.27 5.82 5.43 4.99 4.69 15 / 150  ADD
  S-14282

  262012"      MC12 6.31 5.85 5.50 5.08 4.77 15 / 150  ADD

S-4507 *     262012"      MC12 Multi-Depth 4.71 4.71 4.71 4.71 4.71 10 / 120  ADD
  S-18371

  262014"      MC14 6.55 6.07 5.60 5.20 4.88 15 / 150  ADD
  S-10658

  262016"      MC16 6.76 6.26 5.73 5.40 4.96 10 / 120  ADD
  S-14284

29173"      G-3 4.47 4.21 3.92 3.64 3.42 25 / 300  ADD
  S-11384

29175"      G-5 4.69 4.46 4.18 3.87 3.64 15 / 300  ADD
  S-13328   29177"      G-7 5.13 4.88 4.50 4.22 3.92 20 / 240  ADD
  S-4807   29179"      G-9 5.57 5.23 4.94 4.50 4.24 15 / 150  ADD
  S-14285    29179"      G-9 Multi-Depth 6.11 5.83 5.43 5.00 4.70 15 / 150  ADD
  S-4808

  291712"      G-12 5.90 5.60 5.23 4.88 4.50 15 / 150  ADD
  S-4701

  291715"      G-15 6.43 5.98 5.60 5.16 4.80 15 / 150  ADD
  S-4767

  291720"      G-20 7.04 6.57 6.26 5.81 5.41 10 / 120  ADD
  S-18429

36209"      TX-9 8.22 7.71 7.25 6.77 6.44 15 / 150  ADD
  S-12771

  362012"      TX-12 8.32 7.77 7.33 6.86 6.55 15 / 150  ADD
  S-4769

  362015"      TX-15 9.61 8.96 8.53 7.85 7.62 10 / 120  ADD
* S-4507 has variable depths – 12,10,8,6,4"       S-14285 has variable depths – 9,7,5,3"  SHIPS VIA MOTOR FREIGHT
04/15/2025 10:46:59 AM; D CNWEB25