Tilting Drum Fan

Tilting head directs airflow up high or down low. Cool packing lines, dry floors or cure drywall.
  • Heavy-duty steel housing and frame.
  • 8” solid rubber wheels.
  • Head tilts up 50°, down 10°.
  • Totally enclosed direct-drive motor. Maintenance free.
  • 3 aluminum blades. 2 speeds.
  • 10’ power cord. 120 Volts.
  • UL/C-UL Listed.

ULINE TILTING DRUM FAN – 1 YEAR WARRANTY

MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
FAN
SIZE
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-11656 Tilting Drum Fan 313415" 24" 1/3 4,100-6,800 65 $587 $552  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
04/09/2025 01:10:28 AM; D CNWEB23