Reclosable Static Shielding Bags

Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 3 mil translucent metallic film.
  • 4-layer protection guards against charges inside and out.
  • Bulk packs available – Recommended for high volume users.

RECLOSABLE STATIC SHIELDING BAGS

MEETS THE REQUIREMENTS OF MIL-STD-3010 4046,
EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 5 10 20+
 S-5083 2 x 3" 1 $20 $19 $18 $15  ADD
 S-7651 2 x 6" 1 25 24 23 22  ADD
 S-5084 3 x 3" 1 22 19 18 16  ADD
 S-2506 3 x 5" 1 $19 per carton any quantity  ADD
 S-5085 4 x 4" 2 24 23 22 19  ADD
 S-7623 4 x 5" 2 26 25 24 23  ADD
 S-2261 4 x 6" 2 $24 per carton any quantity  ADD
 S-5304 4 x 7" 2 31 30 29 28  ADD
 S-5086 4 x 8" 2 34 33 31 30  ADD
 S-5087   4 x 24" 4 71 67 63 60  ADD
 S-6373 5 x 5" 2 30 29 28 26  ADD
 S-5306 5 x 7" 2 34 33 31 30  ADD
 S-3447 5 x 8" 2 35 34 33 31  ADD
 S-5088   5 x 10" 3 45 42 39 38  ADD
 S-7624 6 x 6" 2 37 34 33 31  ADD
 S-2262 6 x 8" 2 $34 per carton any quantity  ADD
 S-2507   6 x 10" 3 47 43 40 39  ADD
 S-5090   6 x 30" 6 106 101 93 91  ADD
 S-7652   7 x 10" 3 55 53 49 47  ADD
 S-5091   7 x 15" 4 62 58 54 52  ADD
 S-5092 8 x 8" 3 53 48 45 43  ADD
 S-2263   8 x 10" 3 $48 per carton any quantity  ADD
 S-2508   8 x 12" 4 62 58 54 52  ADD
 S-5307   8 x 16" 5 76 72 69 67  ADD
 S-3753   9 x 12" 4 74 71 68 66  ADD
 S-6374 10 x 10" 4 73 69 67 64  ADD
 S-2264 10 x 12" 4 76 72 69 67  ADD
 S-5309 10 x 13" 5 82 77 74 72  ADD
 S-2265 10 x 14" 5 84 79 76 73  ADD
 S-3754 10 x 24" 8 132 128 123 120  ADD
 S-5094 11 x 15" 6 92 87 84 81  ADD
 S-5095 12 x 12" 6 94 89 86 82  ADD
 S-5310 12 x 15" 7 105 100 92 88  ADD
 S-2509 12 x 16" 7 105 100 92 89  ADD
 S-2266 12 x 18" 8 120 113 106 103  ADD
 S-2267 14 x 18" 8 125 120 113 111  ADD
 S-2268 15 x 18" 9 139 134 128 125  ADD
 S-12667 15 x 20" 9 149 145 137 134  ADD
 S-7653 16 x 18" 9 148 144 136 132  ADD
 S-5096 16 x 24" 14 184 173 166 161  ADD
 S-3448 18 x 18" 11 156 149 144 139  ADD
 S-3755 18 x 24" 15 227 218 208 200  ADD
 S-12668 20 x 20" 14 229 220 210 203  ADD
 S-16083 20 x 24" 14 248 239 231 220  ADD
 S-16084 24 x 24" 16 272 262 252 241  ADD
 S-7654 24 x 30" 20 Overstock SALE!  $285  ADD

BULK PACKS – SAVE UP TO 55%

MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 1,000 ADD TO
CART
1 5+
 S-5083B 2 x 3" 6 $91      $86       ADD
 S-5084B 3 x 3" 7 100      94       ADD
 S-2506B 3 x 5" 7 111      105       ADD
 S-2261B 4 x 6" 9 130      123       ADD
 S-5306B 5 x 7" 13 170      162       ADD
 S-2262B 6 x 8" 16 194      184       ADD
 S-2263B   8 x 10" 19 302      288       ADD
03/31/2025 03:23:18 PM; D CNWEB23