Resealable Polypropylene Bags

No heat sealing needed! Close and reclose these clear-as-glass cello-style bags.
  • Peel off strip. Fold to seal with ease.
  • Resist moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.

1.5 MIL RESEALABLE POLYPROPYLENE BAGS

MODEL
NO.
USABLE DIM.
W x L
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-15454 2 x 3" Charms 1,000 $35 $33  ADD
 S-14236 3 x 3" Coins 37 35  ADD
 S-17949 3 x 4" Name Badge 38 36  ADD
 S-11574 3 x 5" Trading Card 41 38  ADD
 S-16827 4 x 4" Pin 41 38  ADD
 S-7078 4 x 6" Photo * 1,000 43 41  ADD
 S-22846 4 x 8" Pamphlet 52 47  ADD
 S-17950 4 x 10" Brochure 59 55  ADD
 S-11575 1/8 x 1/2" Greeting Card 56 53  ADD
 S-16828 3/8 x 3/4" Envelope 54 48  ADD
 S-13258 3/4 x 3/4" Photo

1,000

54 48  ADD
 S-24516 5 x 6" Envelope 54 48  ADD
 S-12493 5 x 7" Photo * 54 48  ADD
 S-17951 5 x 12" Tri-fold Brochure 63 60  ADD
 S-7079 1/4 x 8" Card 56 53  ADD
 S-13259 1/2 x 1/2" Photo 56 53  ADD
 S-7080 6 x 5" CD

1,000

46 43  ADD
 S-16829 6 x 6" CD 53 48  ADD
 S-12494 6 x 8" Greeting Card 59 54  ADD
 S-8522 6 x 9" DVD 64 59  ADD
 S-15455 6 x 11" Postcard 69 64  ADD
 S-14237 1/4 x 1/4" Card

1,000

59 54  ADD
 S-17952 1/2 x 1/2" Blu-Ray 66 60  ADD
 S-11576 7 x 7" Cookies 59 54  ADD
 S-16830 7 x 9" DVD 69 64  ADD
 S-17953 7 x 10" DVD 70 66  ADD
 S-16831 8 x 8" 45 Record

1,000

72 67  ADD
 S-8523 8 x 10" Portrait * 89 82  ADD
 S-15456 1/2 x 11" Literature 95 90  ADD
 S-7081 9 x 12" T-Shirt 103 98  ADD
 S-11577 10 x 13" Artwork 113 108  ADD
 S-13260 11 x 14" Portrait 1,000 122 114  ADD
 S-21199 11 x 17" Literature 130 123  ADD
 S-22847 12 x 12" Dress Pants 127 120  ADD
 S-9646 12 x 16" Dress Shirt 136 129  ADD
 S-10641 12 x 18" Calendar 142 135  ADD
 S-15457 13 x 13" Scrapbook Page 1,000 136 129  ADD
 S-22848 13 x 19" Art Print 173 166  ADD
 S-13261 14 x 20" Sweater 173 166  ADD
 S-12495 16 x 20" Small Poster 215 202  ADD
 S-13262 18 x 24" Blanket 260 245  ADD
 S-19033 20 x 24" Large Poster 314 299  ADD
* Variance +/- 5%
04/21/2025 06:28:12 AM; D CNWEB25