Cleanroom Tape

Seal bags and packages or mark floors and surfaces in biotech and medical labs.
  • For Class 1 (ISO Class 3) cleanrooms.
  • High-tack adhesive sticks firmly, removes cleanly.
  • Polyethylene backing with rubber adhesive.
  • Temperature range -28°C to 93°C (-20° to 200°F).

CLEANROOM TAPE

MODEL
NO.
SIZE
W x L
MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) ADD TO
CART
6 24 48+
S-20217 1" x 36 yds. 7 48 $25 $24 $22  Specify Color 
S-20218 2" x 36 yds. 24 43 41 38  Specify Color 
04/18/2025 09:55:53 AM; D CNWEB25