3M 4930 VHB Acrylic Foam Tape

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bonds flat bare metals and plastics such as junction boxes to sheet metal.
  • Temperature range is -40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with acrylic adhesive; Kraft paper liner.

3M 4930 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-10126 1/2" x 72 yds. 160 lbs. 25 18 $311 $302 $296 roll(s) ADD
 S-10127 3/4" x 72 yds. 12 416 404 396 roll(s) ADD
 S-10128 1" x 72 yds. 9 497 485 472 roll(s) ADD
04/15/2025 05:29:20 PM; D CNWEB23