3M 4611 VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bonds bare metal surfaces before painting, powder coating or high-temperature baking.
  • Firm foam for highest strength on smooth, flat surfaces.
  • Temperature range is -35°C to 149°C (-31°F to 300°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Dark gray acrylic foam with acrylic adhesive; red polyethylene liner.

3M 4611 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-14942 1/2" x 36 yds.  90 lbs. 45 18 $97 $91 $88 roll(s) ADD
S-14943 3/4" x 36 yds.  12 124 119 115 roll(s) ADD
S-14944 1" x 36 yds.  9 157 150 143 roll(s) ADD
04/21/2025 05:20:11 AM; D CNWEB5