3M 4952 VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bonds slick or glossy surfaces such as polystyrene, polypropylene, and powder-coated materials.
  • Attach document holders to metal cabinets.
  • Temperature range is -40°C to 71°C (–40°F to 160°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with rubber adhesive on Kraft paper liner.

3M 4952 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16177 1/2" x 36 yds.  80 lbs. 45 18 Overstock SALE!  $225 roll(s) ADD
S-16178 3/4" x 36 yds. 

12

Overstock SALE!  $300 roll(s) ADD
S-16179 1" x 36 yds.  9 Overstock SALE!  $385 roll(s) ADD

04/15/2025 05:14:30 PM; D CNWEB3