3M 233+ / 401+ Masking Tape

HIGH TEMPERATURE

This automotive tape neatly conforms to curves.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves a sharp, clean line.
  • Resists solvents and moisture.
  • Handles temperatures up to 120°C (250°F) for 30 minutes.
  • Green crepe paper backing with rubber adhesive.

3M 233+/401+ MASKING TAPE – 25 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
12 36 72 144+
 S-15920 1/4" x 60 yds.  6.4 96 $7.05 $6.90 $6.80 $6.35  ADD
 S-15007 1/2" x 60 yds.  48 7.75 7.55 7.35 6.90  ADD
 S-7833 3/4" x 60 yds.  48 9.60 9.15 8.65 8.50  ADD
 S-7834 1" x 60 yds.  24 12.40 12.15 11.80 11.50  ADD
 S-7835 2" x 60 yds.  12 25.45 24.70 23.75 23.00  ADD
   

  8 36 72 144+  
 S-10296 1/2" x 60 yds.  6.4 16 $18.60 $17.55 $16.75 $16.45  ADD
 S-10297 3" x 60 yds.  8 40.65 39.55 38.20 37.00  ADD
 S-18783 4" x 60 yds.  8 53.50 51.80 49.80 48.65  ADD
04/12/2025 02:36:10 PM; D CNWEB3