Self Dumping Hoppers, Steel Dumping Hoppers - ULINE.ca
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
Dumping Hoppers
>
Steel Dumping Hoppers
Enlarge & Video
Steel Dumping Hoppers
Made for really tough jobs. Safely transport and dump heavy loads.
All-welded steel construction.
Simply pull cable from the seat of your forklift to release hopper.
Safety chain secures hopper to forklift.
Standard
- 2,000 lb. capacity.
Industrial
- 4,000 lb. capacity.
Heavy-Duty
- 6,000 lb. capacity.
Optional steel casters provide mobility.
Optional lids provide clean appearance.
STANDARD STEEL DUMPING HOPPERS
▲
Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2641
Wood,
Corrugated
1/2
2,000
52
x
34
x
38"
18" W
385
$1,835
$1,800
ADD
H-2108
▲
1
61
x
42
x
43"
18" W
445
2,106
2,064
Specify Color
H-2109
*
▲
2
69
x
57
x
52"
28" W
692
2,426
2,377
Specify Color
* DROP SHIPS IN 3 DAYS
SHIPS ASSEMBLED VIA MOTOR FREIGHT
INDUSTRIAL STEEL DUMPING HOPPERS
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6755
Steel Parts,
Debris
1
4,000
61
x
42
x
43"
18" W
565
$2,342
$2,294
ADD
H-6756
*
2
69
x
57
x
52"
28" W
700
2,752
2,704
ADD
* DROP SHIPS IN 3 DAYS
SHIPS ASSEMBLED VIA MOTOR FREIGHT
HEAVY DUTY STEEL DUMPING HOPPERS
▲
Also available in Red
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
OVERALL DIM.
L x W x H
FORK POCKET
CENTERS
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6757
Concrete,
Metal
1/2
6,000
52
x
34
x
38"
18" W
418
$1,974
$1,939
ADD
H-2110
1
61
x
42
x
43"
18" W
579
2,565
2,516
ADD
H-2111
*
▲
2
69
x
57
x
52"
28" W
761
3,287
3,225
Specify Color
H-2642
*
3
69
x
82
x
51"
28" W
991
4,545
4,455
ADD
H-6758
*
4
80
x
73
x
65"
28" W
1,254
5,463
5,365
ADD
H-6759
*
5
80
x
90
x
65"
28" W
1,436
6,380
6,283
ADD
* DROP SHIPS IN 3 DAYS
SHIPS ASSEMBLED VIA MOTOR FREIGHT
STEEL DUMPING HOPPER CASTERS
MODEL
NO.
DESCRIPTION
CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./SET
PRICE PER SET
ADD TO
CART
1
2+
H-2112
Steel
4,800
6"
x
2"
34
4
$396
$382
ADD
STEEL DUMPING HOPPER LIDS
MODEL
NO.
FITS DUMPING HOPPER
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-3506
1/2
30
$361
$348
ADD
H-3507
1
37
403
389
ADD
H-3508
*
2
59
528
514
ADD
H-3509
*
3
64
646
632
ADD
* DROP SHIPS IN 3 DAYS
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
04/12/2025 02:17:50 PM; D
CNWEB5
close