Narrow Aisle Rolling Ladders - ULINE.ca
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
Ladders
>
Narrow Aisle Rolling Ladders
Narrow Aisle Rolling Ladders
More Images
Slim design fits well when warehouse space is an issue.
20" wide
expanded metal steps.
60° incline.
3 step model has four 3" spring-loaded swivel casters.
4 to 7 step models have one 5" front swivel caster and two 6" rear rigid casters.
400 lb. capacity.
Drop ships fully assembled from Toronto in five days.
15" DEEP TOP STEP
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
STEP
WIDTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5076
3
27"
69"
400 lbs.
24 x 31"
20"
55
$604
$583
ADD
H-5077
4
36"
78"
30 x 37"
80
659
640
ADD
H-5078
5
45"
87"
30 x 43"
90
748
713
ADD
H-5079
▲
6
54"
96"
30 x 48"
110
806
768
ADD
H-5080
▲
7
63"
105"
30 x 53"
115
1,040
1,003
ADD
▲
SHIPS UNASSEMBLED
< Back to Mobile Site
04/05/2025 08:52:43 PM; D
CNWEB5
close