Quick Lift Pallet Jacks, Quick Lift Pallet Trucks in Stock - ULINE.ca
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
Pallet Trucks
>
Uline Quick-Lift Pallet Trucks
Enlarge & Video
Uline Quick-Lift Pallet Trucks
Newly designed pump lifts twice as fast.
Fastest pallet truck on the market. Move loads up to 330 lbs. with only two pumps.
3-position hand control – Raise, lower, neutral.
3" lowered and 7.5" raised height.
7" polyurethane wheels. 205° steering arc.
Narrow
– Fits into narrow pallets.
Slip-resistant ergonomic handle provides terrific comfort.
ULINE QUICK-LIFT PALLET TRUCKS
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-3763
Standard
48
x
27"
4,400
lbs.
165
$606
$574
ADD
H-3762
Narrow
48
x
21"
155
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
03/31/2025 01:07:48 AM; D
CNWEB23
close