Class ABC Fire Extinguishers in Stock - ULINE.ca
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
Fire Protection
>
Class ABC Fire Extinguishers
Class ABC Fire Extinguishers
RECHARGEABLE
Easy to order and cost efficient, so you are always prepared.
Smother wood, plastic, liquid and electrical fires.
Steel cylinder contains monoammonium phosphate dry chemical.
Mounting bracket included.
S-24179
– Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
Fire Extinguisher Signs, Tags and Additional Storage Options
also available.
Non-returnable. Cannot ship via air/next day.
CLASS ABC FIRE EXTINGUISHERS
MODEL
NO.
CAPACITY
UL
RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
ADD TO
CART
1
3+
S-13585
2
1
/
2
lbs.
1A:5B:C
6
x
4
x
16"
3"
$95
$90
ADD
S-13586
5 lbs.
3A:10B:C
8 x 5 x 16"
4
1
/
4
"
115
110
ADD
S-22292
5 lbs.
3A:40B:C
8
x
5
x
16"
4
1
/
4
"
120
115
ADD
S-13587
10 lbs.
6A:80B:C
8 x 5 x 21"
5"
165
160
ADD
S-14438
20 lbs.
10A:120B:C
10
x
7
x
23"
7"
290
280
ADD
S-24179
30 lbs.
4A: 40B: C
11
x
8
x
25"
8"
955
910
ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
< Back to Mobile Site
02/21/2025 05:56:44 AM; D
CNWEB25
close