DeWalt® 142-Piece Tool Set

PROFESSIONAL

Goes in the back of your Ford F-150®.
  • Durable, polished chrome-vanadium steel.
  • Quickly tighten bolts. Ratchets engage with just a 5º turn.
  • Trademarked socket design reduces bolt damage.
  • Durable plastic case with sturdy metal latches.

  • Includes:
    • (2) Ratchet Handles
    • (57) Sockets
    • (10) Combination Wrenches
    • (22) Drive Bits and Case
    • (28) Hex Keys and more
  • Complete list of contents.
LIFETIME WARRANTY
MODEL
NO.
DESCRIPTION CASE SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10043 142-Piece Set 19144" 22 $248 $241  ADD
Meets ANSI and ASME specifications
DIMENSIONS:
  • Closed (Actual): 18 3/4 x 13 1/2 x 4" (W x H x D)
  • Open: 18 3/4 x 27 x 1 7/8" (W x H x D)
SPECIFICATIONSMETRICIMPERIAL
CASE SIZE W x H x D48 x 36 x 10 cm19 x 14 x 4"
WEIGHT10 kg22 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 10:43:04 PM; CNWEB5