Rubber Wheel for Uline Convertible Steel Hand Truck - 10"

  • Replaces large wheel located on axle of hand truck.
  • Includes wheel and bearings.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
CAPACITY
(LBS.)
WHEEL
DIAM. x W
FITS AXLE
DIAM.
HUB
MATERIAL
HUB
WIDTH
HUB
TYPE
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-100WH 400 10 x 1/4" 5/8" Steel 1/4" Off-Set 6 $30.25  ADD
DIMENSIONS:
  • Width: 2 1/4"
  • Fits Axle Diameter: 5/8"
  • Hub Width: 2 1/4"
MATERIAL:
  • Hub: Steel
FEATURES:
  • Hub Type: Off-set
INCLUDES:
  • (2) Bearings
  • (1) Wheel
SPECIFICATIONSMETRICIMPERIAL
CAPACITY181 kg400 lbs.
WHEEL DIAM x W254 x 57 mm10 x 2 1/4"
FITS AXLE DIAMETER16 mm5/8"
HUB WIDTH57 mm2 1/4"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 12:04:16 PM; CNWEB3