Infrared Dish Heater

Instantly warm up your chilly employees. Radiant heat. Quiet, odorless operation.
  • Head tilts vertically and oscillates 90°. Stays cool.
  • 2 heat settings with timer.
  • Auto shutoff if overheats.
  • Built-in handle. 6' power cord.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11018 Infrared 161320" 120 1,365/
2,730
3.3/
6.7
400/
800
6 $138 $131  ADD
DIMENSIONS:
  • Actual: 15 3/4 x 12 1/2 x 19 3/4" (W x D x H)
FEATURES:
  • Heating Area: 96 sq ft
  • Tip over safety switch.
  • 180° adjustable tilt head.
USAGE:
  • Cannot be used with an extension cord. Must plug directly into an outlet.
  • Do not use in wet or moist locations.
SPECIFICATIONS:
  • 60 Hz
  • 2-Prong Plug
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H41 x 33 x 51 cm16 x 13 x 20"
WEIGHT3 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 06:56:24 PM; CNWEB3