Bolt-On Winch

Tightens winch strap to secure loads on flatbeds and trailers.
  • Reposition as needed.
  • Heavy duty, powder-coated steel.
  • Meets D.O.T. regulations.
  • Use with Winch Bar and Straps, sold separately.
MODEL
NO.
DESCRIPTION FOR WEBBING
WIDTH
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-11449 Bolt-On Up to 4" 16,500 9 $69 $63  ADD
DIMENSIONS:
  • 8 1/4 x 3 1/2 x 7" (L x W x H)
CAPACITY:
  • Working Load Limit: 5,500 lbs
  • Ultimate Breaking Strength: 16,500 lbs
CARE INSTRUCTIONS:
  • Periodic cleaning/lubricating of pawl pivot required to maintain a free moving latch.
    • Use rust-inhibiting, light oil.
SPECIFICATIONSMETRICIMPERIAL
FOR WEBBING WIDTH10 cm4"
CAPACITY7484 kg16,500 lbs.
WEIGHT4 kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 08:56:28 AM; CNWEB25