Double Roll Toilet Tissue Dispenser - Plastic

When first roll is depleted, the second drops down.
  • Surface mount. Hardware included.
  • Holds two standard rolls of Toilet Tissue, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
(H x W x D)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1172 Black Plastic Dispenser 1366" $34 $31  ADD
DIMENSIONS:
  • Actual: 13 1/4 x 6 x 5 3/4" (H x W x D)
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
  • Holds standard 4 1/2" wide rolls up to 5" diameter.
INCLUDES:
  •  (1) Key
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D33 x 15 x 15 cm13 x 6 x 6"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 08:58:19 AM; CNWEB23