Mesh Conference Chair

Keep cool in the boardroom. A sleek look with breathable comfort.
  • Streamlined profile with mesh back. Adjustable lumbar support.
  • Easy-clean vinyl seat with 2 1/2" thick molded foam.
  • Polished aluminum base and arms.
MODEL
NO.
SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11823BL 20 x 20" 275 18-22" 38 $338 $324  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Adjustable Height (Actual): 17 3/4 x 21 1/2"
  • Overall: 25 x 26 1/4 x 39 1/4 - 43" (W x D x H)
  • Back (Height): 22 1/4"
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 25 1/2"
    • Highest Setting: 29 1/4"
  • Base (Diameter): 27"
  • Casters: 1 3/4 x 2 3/8" (W x Diam)
MATERIAL:
  • Back: 100% Polyester mesh screen
  • Armrests: Polyurethane padding
  • Casters: Nylon
FEATURES:
  • Seat: 100% Antimicrobial
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Synchro-tilt
    • Tilt tension
    • Lumbar support
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: 
    • Vinyl: Use Formula 409® and water.
      • Do not use alcohol cleaners.
    • Mesh: Spot clean using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D51 x 51 cm20 x 20"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT17 kg38 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 12:45:45 AM; CNWEB25