Safety Mat - 3 x 5'

WAREHOUSES

Used in machine shops, warehouses and assembly lines.
  • High grade rubber. Works well on wet or dry surfaces.
  • Sturdy, cushioned anti-fatigue mats provide exceptional grip and drainage.
  • 3-sided beveled yellow borders meet OSHA code.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1326 Safety 3 x 5' 7/8" 45 $246 $237 $225  ADD
DIMENSIONS:
  • Actual: 38 x 64" (W x L)
  • Drainage Holes: 1"
MATERIAL:
  • Mat: SBR (Styrene Butadiene Rubber)
  • Borders: 100% nitrile rubber
TEMPERATURE:
  • Performance: -29° to 93° C (-20° to 200° F)
RECYCLING:
  • Recycled Content: 10%
USAGE:
  • For indoor use only.
  • One solid piece. Does not disconnect.
  • Not welding safe.
  • Withstands industrial cutting oils.
  • Mat: Grease and oil resistant.
  • Borders: Grease proof and chemical resistant.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not static dissipative
  • Not fire resistant
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm3 x 5'
THICKNESS22 mm7/8"
WEIGHT20 kg45 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 12:03:43 AM; CNWEB5