Bolt Cutter - 36"

Use on truck seals, chain, wire and bolts.
  • Heavy duty quality bolt cutters.
  • Bolt cutter cuts up to 5/8" thick.
MODEL
NO.
DESCRIPTION SIZE CUTS
THICKNESS
SHIPPING
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
1 2 5+
H-1342 Bolt Cutters 36" 5/8" 14 lbs. $145 $138 $131  ADD
USAGE:
  • Cuts up to 210 lbs of pressure.
  • Hard materials up to Rockwell C20.
MATERIAL:
  • Cutter: Steel
  • Handle: Iron pipe
  • Handle Coating: Rubber
  • Screw: Medium carbon steel
SPECIFICATIONSMETRICIMPERIAL
SIZE91 cm36"
CUTS THICKNESS16 mm5/8"
SHIPPING WEIGHT6.3 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:26:22 PM; CNWEB25