Wall Mount Shop Desk

Organize paperwork in busy shipping/receiving areas.
  • 3 compartment organizer, locking hinged desktop, slanted writing surface.
  • Powder-coated steel construction.
  • Mounting brackets included.
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2057 Wall Mount Slanted 24 1/4 x 23" 30 $186 $173  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Overall Height (Back): 11.8"
  • Writing Surface (Slopes Back to Front): 2"
  • 3 Compartment Organizer: 24 1/4 x 8 3/4 x 6 1/2" (WxDxH)
  • Hinge:
    • 13" from front of desk
    • 4" high in the front
THICKNESS:
  • Top Shelf: 22 gauge 
  • Writing Surface/Back Panel: 18 gauge 
FEATURES:
  • Desktop: Keyed different
CAPACITY:
  • 50 lbs
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D62 x 58 cm24 1/4 x 23"
WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 08:58:36 AM; CNWEB5