Pallet Truck Stop

Unique design securely holds pallet truck wheels in place.
  • Anchor pallet trucks during transit on trucks.
  • Nonslip synthetic rubber works on all surfaces.
MODEL
NO.
OVERALL
W x L
WHEEL
OPENING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2456 12 x 14" 9 x 6" 4 $59 $55  ADD
DIMENSIONS:
  • Pallet Truck Wheel Opening: 8 7/8 x 5 3/4" (W x L)
MATERIAL:
  • Base: Synthetic rubber
  • Handle: Polypropylene
FEATURES:
  • Handle can be removed after installed.
SPECIFICATIONSMETRICIMPERIAL
OVERALL W x L30 x 36 cm12 x 14"
WHEEL OPENING23 x 15 cm9 x 6"
WEIGHT2 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 12:02:34 AM; CNWEB5