Cabinet Dolly - 36 x 24", Gray

Move cabinets with ease.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2462GR 36 x 24" 1,000 25 $130 $124  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • With Storage Cabinet: Dolly adds 5 3/16" to height
  • Lip of Tray: 1 5/16"
  • Overall Height Including Lip: 6 1/2"
COMPATIBILITY:
  • Only Compatible with:
Clear-View CabinetH-3109
Electronic Storage CabinetH-6313
Storage CabinetsH-1223
H-2216
H-3618
Under Counter CabinetH-8531
Ventilated Storage CabinetH-7814
Wardrobe CabinetH-3108

  • Not Compatible with:
Bin Storage CabinetsH-8344
H-8345
H-8346
H-8347
Clear-View Bin Storage CabinetsH-8480
H-8481
Heavy-Duty Welded Storage CabinetsH-7642
Stainless Steel Storage CabinetH-5588
Welded Storage CabinetH-4459
COLOR:
  • Gray matches Uline Storage Cabinets.
THICKNESS:
  • 16 gauge   
TEMPERATURE:
  • -5° to 80° C (23° - 176° F)
REPLACEMENT CASTERS:
  • 4" Nylon, Swivel with Brake: H-4005
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D91 x 61 cm36 x 24"
CAPACITY454 kg1,000 lbs.
WEIGHT11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 02:29:07 PM; CNWEB3