Storage Box

Hide your ugly ice melt.
  • Also useful to hide bird seed, gardening tools and potting soil.
  • Hinged lid. Won't blow away.
  • Weather-resistant. UV protected.
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CU. FT.
CAP.
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2605 Storage Box 221721" 3 22 Gallon 13 $79 $74  ADD
DIMENSIONS:
  • Inside: 19 x 15 1/2 x 14" (W x H x D)
MATERIAL:
  • Polyethylene
CAPACITY:
  • 2.94 cubic feet
  • US Gallon
  • Lid: 150 lbs
ASSEMBLY:
  • Unassembled, no tools required.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x H x D56 x 43 x 53 cm22 x 17 x 21"
VOLUME0.08 cu. M3 cu. ft.
CAPACITY83 L22 gal.
WEIGHT6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:47:30 PM; CNWEB23