Aluminum Step Ladder - 6'

General-purpose ladders for use in your plant, your office and at home.
  • Lightweight and easy to carry around.
  • Non-slip treads help keep your feet stable as you work.
  • Pinch-proof spreaders.
  • Folds to only 6 1/2" wide.
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2799 6' 300 lbs. 21 x 41" 17 $281 $257  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top: 13 1/2 x 6" (W x D)
  • Rails (Width):
    • Front: 3"
    • Rear: 2"
  • Flange (Width): 1"
  • Height:
    • Open: 5'6"
    • Max Standing: 3'10"
    • Average Reach: 10'4"
USAGE:
  • Not for use near electricity.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 09:10:08 PM; CNWEB25