Bungee Cords - 18"

You can never have enough. Keep several in the truck, trailer and tool shed.
  • Hold down covers and light loads.
  • Nylon wrapped rubber strand bungee cord.
MODEL
NO.
DESCRIPTION LENGTH RECOMMENDED USES QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
2+
H-3600 Bungee
Cord
18" Secure trash cans,
light loads
10 $16  ADD
DIMENSIONS:
  • Diameter: 0.315"
THICKNESS:
  • Hook: 1/8"
MATERIAL:
  • Hooks: Black e-coating
USAGE:
  • Not recommended to stretch more than 75% of length.
SPECIFICATIONSMETRICIMPERIAL
LENGTH46 cm18"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 12:05:42 AM; CNWEB23