Rubber Tarp Straps - 15"

You can never have enough. Keep several in the truck, trailer and tool shed.
  • Secure tarps and small cargo.
  • Heavy-duty EPDM withstands exposure to sun.
  • Made in the USA.
MODEL
NO.
DESCRIPTION LENGTH RECOMMENDED
USES
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2+
H-3601 Rubber Tarp
Strap
15" Secure tarps and
small cargo
10 $23 $21  ADD
DIMENSIONS:
  • Length in the chart is measured without S-Hooks.
  • Length Including S-Hooks: Add 3" to listed length.
  • Cord: 3/4 x 1/8" (W x H)
  • Stretch Limit: 23"
MATERIAL:
  • S-Hooks: Zinc plated steel
FEATURES:
  • UV resistant
CAPACITY:
  • Load Limit: 50 lbs
SPECIFICATIONSMETRICIMPERIAL
LENGTH38 cm15"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:50:32 AM; CNWEB3