Stair Treads - Vinyl, 72 x 12", Black

Protect against slips, falls and wear. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Indoor use.
  • Oil and chemical resistant. Ribbed pattern.
  • Install with Indoor Stair Tread Adhesive sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-3654BL Vinyl 72 x 12" 1/4" $97 $90  ADD
DIMENSIONS:
  • Nosing Length: 1 5/8"
MATERIAL:
  • PVC (Polyvinyl Chloride)
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D183 x 30 cm72 x 12"
THICKNESS6 mm1/4"
ACCESSORIES:
  • H-5197BL Stair Tread Risers - Vinyl, 72 x 7", Black
  • S-19034 Stair Tread Adhesive - 1 Gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/21/2025 10:15:25 AM; CNWEB25