Shop Stool - Padded, Black

Used in maintenance shops, labs and trade schools.
  • Foam-filled comfort.
  • Welded steel construction.
  • Powder-coat finish.
  • Fixed seat height.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3729BL Padded Seat 14" 250 24" 9 $73 $69  ADD
SHIPS ASSEMBLED VIA VIA PARCEL CARRIER.
DIMENSIONS:
  • Base Diameter: 21"
MATERIAL:
  • Seat: Vinyl upholstered with fire retardant foam (1" thick)
FEATURES:
  • Stackable
SPECIFICATIONSMETRICIMPERIAL
SEAT DIAMETER36 cm14"
CAPACITY113 kg250 lbs.
SEAT HEIGHT61 cm24"
WEIGHT4 kg9 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 01:12:23 PM; CNWEB5