Happy Feet® Mat - 2 x 3', Black

WATER RESISTANT

Anti-slip surface plus thick cushioning = Happy Feet.
  • Use in kitchens, wet labs, washing stations and assembly lines.
  • Grippers on top and bottom to prevent slipping. Resists oil, grease and chemicals.
  • Natural rubber cushion covered in slip-resistant nitrile.
  • No-trip beveled edges.

    Happy Feet™ Mats

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3958BL Happy Feet® 2 x 3' 1/2" $114 $110 $103  ADD
DIMENSIONS:
  • Actual: 21 3/4 x 34 1/4" (W x L)
MATERIAL:
  • Top: Nitrile rubber
  • Middle: Closed cell nitrile rubber cushion
TEMPERATURE:
  • Performance: -29° to 93° C (-20° to 200° F)
RECYCLING:
  • Recycled Content: 20% of surface
APPEARANCE:
  • Edges: Beveled on 4 sides
  • Yellow and black stripes on mat are on the length side only.
USAGE:
  • Diesel, mineral spirits and bleach have little or no effect on mat.
  • High heels, stools and sharp objects will damage the mat.
  • Welding safe.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
  • Can be autoclave sterilized. 
SPECIFICATIONS:
  • Electrically Conductive is rated 101 to 105 and accepts static electricity the quickest.
  • Anti-Static is rated 1010 to 1014 and accepts static the slowest.
  • Static Dissipative is rated 106 to 109 and is the middle range of ESD matting.
  • Not OSHA approved.
  • Not fire resistant.
  • Not anti-microbial.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 91 cm2 x 3'
THICKNESS13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 09:42:42 AM; CNWEB3