Workstation Fan - 12"

Keep your personal workspace cool.
  • Use at packing stations or other warehouse locations.
  • 3 blades. 3 speeds. 120 Volts.
  • Head tilts 360° to direct airflow.
  • ETL/C-ETL listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4091 12" 15158" 1/12 1,120-1,420-1,650 13 $207 $200  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall dimensions are listed in the chart.
  • Fan Cage: 14 x 14 x 6" (W x H x D)
  • Cord (Length): 10'
  • Pull Chain: 40"
SPECIFICATIONS:
  • 1 amp
  • 55 dB
  • 3-Prong plug
MATERIAL:
  • Blades: Aluminum
  • Wire Guards: Powder coated steel with silver finish
FEATURES:
  • Enclosed motor protects against dust & debris.
HARDWARE:
  • Includes yoke mount to mount fan head to I-Beam, ceiling or wall.
    • Does not include hardware to mount to the wall.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE30 cm12"
DIMENSIONS W x H x D38 x 38 x 20 cm15 x 15 x 8"
VOLUME32 cu. M/min.1,120-1,420-1,650 CFM
WEIGHT6 kg13 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 05:19:15 AM; CNWEB25