Vornado® Room Fan - 7"

Compact fans provide a quiet breeze for a comfortable work environment.
  • Tilting head with 3 blades.
  • 3 speeds.
  • 6' power cord. 120 Volts.
  • Convenient size for desks and workbenches.
CSA Approved
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
MAX. AIR
MOVEMENT
CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4095-C 10127" 7" 70 ft. 156-293 0.5 5 $69 $65  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Blade (Diameter): 7 1/4"
FEATURES:
  • Fan head tilts vertically.
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 64 W
  • RPM:
    • High: 2225
    • Low: 1150
  • CFM:
    • High: 293
    • Low: 156
  • 2.5 Amp fuse in plug
  • 2-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE18 cm7"
DIMENSIONS W x H x D25 x 30 x 18 cm10 x 12 x 7"
MAX. AIR MOVEMENT21 M70'
MAX. VOLUME8 cu. M/min.293 CFM
WEIGHT2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:30:18 AM; CNWEB5